Watts Series 909RPDA 6 in. Epoxy Coated Cast Iron Mechanical Joint 175 psi Backflow Preventer

W909RPDAOSYCFMU

Valve Size

6 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Compact for economy combined with performance
  • Detects underground leaks and unauthorized water use
  • Epoxy coated cast iron body
  • Furnished with a cubic feet per minute meter
  • Health hazard application
  • Maximum flow at low pressure drop
  • No special tools are required for servicing
  • Replaceable seats
  • Simple design for easy maintenance

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Coating
Epoxy
Collection
Series 909RPDA
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
6 in
Material
Cast Iron
Maximum Pressure
175 psi
Maximum Temperature
140
Minimum Temperature
33
UL Listed
Yes
Valve Body Style
Inline
Valve Disc Material
Rubber
Valve Seat Material
Bronze
Valve Size
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday