Watts Series 909RPDA Epoxy Coated Cast Iron Mechanical Joint 175 psi Backflow Preventer

W909RPDAOSYGPM

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compact for economy combined with performance
  • Detects underground leaks and unauthorized water use
  • Epoxy coated cast iron body
  • Furnished with a gallon per minute meter
  • Health hazard application
  • Maximum flow at low pressure drop
  • No special tools are required for servicing
  • Replaceable seats
  • Simple design for easy maintenance

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Coating
Epoxy
Collection
Series 909RPDA
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
6 in
Material
Cast Iron
Maximum Pressure
175 psi
Maximum Temperature
140
Minimum Temperature
33
UL Listed
Yes
Valve Body Style
Inline
Valve Disc Material
Rubber
Valve Seat Material
Bronze
Valve Size
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday