2-1/2 in. Stainless Steel Grooved Backflow Preventer
This product has been replaced by
Manufacturer Part #F111784
Series 957Z 2-1/2 in. Stainless Steel Grooved Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL and FM grooved gear operated butterfly valves with tamper switch
- Approved for horizontal Z pattern installation
- 304 (schedule 40) stainless steel housing and sleeve
- Groove couplings for ease of installation and pipe alignment
- Compact design allows small enclosures to be used
- Patented torsion spring check modules for ease of serviceability
- Bottom mounted cast stainless steel relief valve
- Replaceable check disc rubber
- The maximum working pressure is 175 psi (12.06 bar)
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61-G
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511 1997
- CSA Certified:
- CSA B64.4
- Collection:
- Series 957Z
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 19-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 32-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Recommended Valve Application:
- Health Hazard, Water
- Schedule Class:
- 40
- Temperature Range:
- 33 to 140 Deg F (0.5 to 60 Deg C)
- Type:
- S65599
- UL Listed:
- Yes
- Valve Body Material:
- 304 Stainless Steel
- Valve Body Style:
- Z Pattern
- Valve Disc Material:
- Rubber
- Valve Operator:
- Wheel Handle
- Valve Size:
- 2-1/2 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 67 lb
- Width:
- 11-13/16 in