Watts Series 9D 1/2 in. Brass Solder Union x Socket 175 psi Backflow Preventer

W9DSM3D

Manufacturer Part #: 0061952

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Forged brass body for durability
  • Compact design
  • Stainless steel internal parts
  • Horizontal or vertical installation
  • For non-potable use

SPECIFICATIONS

Color Finish
Brass
Color Finish Category
Brass Tones
Height
2-9/16 in
Length
4-3/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday