3/4 in. Brass Union Threaded Dual Check Valve
Series 9D 3/4 in. Brass Union Threaded Dual Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Viega ProPress (R) connection adapters
- Strainer screen
- Bronze body for durability
- Horizontal or vertical installation
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Clean Bagged:
- No
- Collection:
- Series 9D
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 8 in
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Height:
- 2-14/25 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 250
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - Maximum:
- 175 psi
- Type:
- Dual Check with Atmospheric Vent
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Seat Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Backflow Preventer
- Weight:
- 1.59 lb
- Width:
- 2-1/2 in