1 in. IPS Micro Bubble Air Separator

You last purchased this on
 
Watts

Series AS-MB 1 in. IPS Micro Bubble Air Separator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series AS-MB 1 in. IPS Micro Bubble Air Separator

  • Fast #
  • Part #WASMB100G
  • Item #5153174
  • Manufacturer Part #0858547
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rugged, corrosion-resistant polyphenylsulfone coalescing media
  • Includes high capacity DuoVent air vent assembly
  • Durable forged brass body construction
  • Fully serviceable for inspection and cleaning
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
Collection:
Series AS-MB
Depth:
3-69/100 in
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Height:
7-1/4 in
Material:
Forged Brass
Pressure - High:
150
Pressure Class:
150#
Product Type:
Air Separator
Weight:
2.65 lb
Width:
3-19/50 in