1/4 in. NPT Polycarbonate Miniature Filter Regulator

You last purchased this on
 
Watts

Series B548 1/4 in. NPT Polycarbonate Miniature Filter Regulator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series B548 1/4 in. NPT Polycarbonate Miniature Filter Regulator

  • Fast #
  • Part #WB54802AHC
  • Item #1341747
  • Manufacturer Part #B548-02 AHC
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Series B548
Diameter:
1-11/20 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
3-81/100 in
Material:
Plastic
Material Type:
Polycarbonate
Pressure - Maximum:
125 psig