Watts

Series B6000 1 in. Cast Bronze Standard Port NPT 600# Ball Valve

Part #WLFB6000M2G  |  Manufacturer Part #0555188

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B.16.18

ASTM Specifications: ASTM B-16

Collection: Series B6000

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Cast Bronze

Maximum Pressure: 600 psi

NSF Certified: No

Pressure Class: 600#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Standard Port

Valve Size: 1 in

Valve Type: Ball Valve