Series B6000 1/2 in. Cast Bronze Standard Port NPT 600# Ball Valve

Part #WB6000D  |  Item #32454  |  Manufacturer Part #0393040

Valve Size:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Specifications

ANSI Specifications: ANSI B.16.18

ASTM Specifications: [ASTM B-584, ASTM B-16]

Collection: Series B6000

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

IAPMO Listed: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

MSS Specifications: MSS SP-110

Material: Cast Bronze

Maximum Pressure: 600 psi

NSF Certified: No

Pressure Class: 600#

Recommended Valve Application: Gas

UL Listed: Yes

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: Durafill ®

Valve Size: 1/2 in

Valve Type: Ball Valve