3/4 in. Brass Sweat Backflow Preventer
Series BBFP 3/4 in. Brass Sweat Backflow Preventer
Frequently Purchased Together
Product Details
- Compact design
- Stainless steel internal parts
- Forged brass body for durability
- Horizontal or vertical installation
Documents
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1012
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.5
- Collection:
- Series BBFP
- Color Finish Name:
- Iron
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Height:
- 2-9/16 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 212
- NSF Certified:
- No
- Pressure - High:
- 175
- Pressure - Low:
- 25
- Recommended Valve Application:
- Non-health Hazard, Water
- Temperature Range:
- 33 to 250 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Valve Type:
- Double Check Detector Assembly
- Width:
- 4-3/8 in