Watts Series BBFP Brass Female Union 175 psi Backflow Preventer

WBBFP

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compact design
  • Forged brass body for durability
  • Horizontal or vertical installation
  • Stainless steel internal parts

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Collection
Series BBFP
Color Finish
Iron
End Connection 1
Female Union
End Connection 2
Female Union
End Connections
Female Union
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
212
Minimum Temperature
33
Valve Body Style
Inline
Valve Disc Material
Rubber
Valve Seat Material
Stainless Steel
Valve Size
1/2 in
Valve Type
Backflow Preventer

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday