8 in. 1/2 in. Bronze Union Solder x NPT Fill Valve

You last purchased this on
 
Watts

Series BD911 8 in. 1/2 in. Bronze Union Solder x NPT Fill Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series BD911 8 in. 1/2 in. Bronze Union Solder x NPT Fill Valve

  • Fast #
  • Part #WBD911SM3D
  • Item #7201443
  • Manufacturer Part #0386468
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • High capacity
  • All bronze, union solder x NPT end connections
  • Pre-assembled unit
  • Horizontal or vertical installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Boiler
BAA Compliant:
No
Collection:
Series BD911
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Depth:
8-13/100 in
End Connection 1:
Union Solder
End Connection 2:
Union
End Connections:
Union Solder x Union
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
6-3/4 in
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
8 in
Material:
Bronze
Maximum Temperature:
212
Pressure - Maximum:
100 psi
Valve Body Style:
Straight
Valve Size:
1/2 in
Valve Type:
Backflow Preventer
Weight:
2.62 lb
Width:
2-22/25 in