Series D38SS 1 in. M-3 Stainless Steel Flow Meter Manifold

Part #W81001982  |  Item #2197370  |  Manufacturer Part #D3803003SS

$ 400.50 EACH

Fitting Sizes:

1 in x 3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Stainless steel
  • Individual circuit flow meter/balance valve
  • Circuit isolation valve
  • Mounted on bracket
  • Warranty: 1 Year

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

BAA Compliant: No

Collection: Series D38SS

End Connection 1: Male Threaded

End Connection 2: Male Threaded

End Connection 3: Male Threaded

End Connections: Male Threaded

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 3/4 in

Fitting Sizes: 1 in x 3/4 in

Flow Rate: 4 gpm

Height: 11-3/4 in

Inside Diameter: 1 in

Length: 10 in

Material: Stainless Steel

Material Type: 304L

Maximum Pressure: 87 psi

Maximum Temperature: 167

Origin: Domestic

Outlet Quantity: 3

Weight: 5

Width: 12-3/10 in