Watts Series FBVS-3C Brass Full Port Solder 600# Ball Valve

WFBVS3C

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bottom loaded blowout proof stem
  • Full port
  • Made of durable brass
  • NSF approved

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Collection
Series FBVS-3C
Color Finish
Brass
End Connection 1
Socket
End Connection 2
Socket
End Connections
Solder
Fitting Size 1
1 in
Fitting Size 2
1 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS-SP-110
Material
Brass
Maximum Pressure
600 psi
Maximum Temperature
400
Minimum Temperature
-40
NSF Certified
Yes
Pressure Class
600#
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Virgin PTFE
Valve Size
1 in
Valve Stem
Bottom-loaded/Blowout-proof
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday