Watts

Series FHB Nickel 1/2 x 3/4 in. MIPS and Solder x Hose 1/2 Wall Hydrant

Part #WFHB114  |  Manufacturer Part #0723015

Valve Size:

1/2 in x 3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3/4 hose outlet
  • Automatically self drains
  • Frost proof
  • Backflow protection

Not Approved for Potable Water Applications

Documents

Specifications

BAA Compliant: No

Collection: Series FHB

Color Finish: Nickel

Color Finish Category: Nickel Tones

End Connection 1: MIPS, Solder

End Connection 2: Hose

End Connections: MIPS;Solder x Hose

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 14 in

Material: Brass

NSF Certified: No

UL Listed: No

Valve Operator: Cross Handwheel

Valve Size: 1/2 in x 3/4 in