1 in. Paddle Type Flow Switch

You last purchased this on
 
Watts

Series FS-204-W 1 in. Paddle Type Flow Switch

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series FS-204-W 1 in. Paddle Type Flow Switch

  • Fast #
  • Part #WFS204W
  • Item #5133783
  • Manufacturer Part #00067101
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Universal design - replaces switches by McDonnell & Miller, Taco, Penn and others
  • Single pole double throw switch for operating signal devices
  • EPDM seal for superior performance over mechanical bellows
  • Four heavy duty stainless steel paddles
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
Collection:
Series FS-204-W
Depth:
8 in
End Connection 1:
Male Threaded
End Connections:
Male Threaded
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Height:
4-1/2 in
Material:
Cast Aluminum
Maximum Temperature:
250
Pressure - Maximum:
160 psi
UL Listed:
Yes
Weight:
2 lb
Width:
3-3/4 in