1 x 1 in. Isolation Pump Flange for Circulator Pump
Series IPF 1 x 1 in. Isolation Pump Flange for Circulator Pump
Frequently Purchased Together
Product Details
- Buna-N stem and O-ring seal
- NPT threaded end connection
- Brass body and flange
- Pressure is rated 600 PSI WOG
- Optional T-handle included
- Designed to isolate circulator pumps to facilitate circulator pump replacement or repairs
- Bottom loaded blowout proof stem
- Virgin PTFE seats
- Maximum temperature is 406 F at 100 PSI
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- Series IPF
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Depth:
- 3-3/5 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Flanged
- End Connections:
- Female Threaded x Flanged
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Handle Type:
- Lever
- Height:
- 5-3/5 in
- Length:
- 2-5/8 in
- Material:
- Brass
- Maximum Temperature:
- 406
- NSF Certified:
- No
- Pressure - Maximum:
- 600 psi
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Virgin PTFE
- Valve Stem:
- Bottom-loaded/Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.95 lb
- Width:
- 3-7/10 in