Watts

Series IWTG 3/4 in. Hose Thread 200 psi Polymer Pressure Gauge

Part #WIWTG  |  Manufacturer Part #0069770

High Pressure:

200
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Black enamel steel case
  • Kostil polymer window
  • Copper alloy Bourdon sensing element
  • Tin alloy welding

Not Approved for Potable Water Applications

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME Grade B

BAA Compliant: No

CE Approved: No

Collection: Series IWTG

Color Finish: Black Enamel

Color Finish Category: Blacks

Depth: 1-1/2 in

Diameter: 2-1/2 in

End Connection 1: Female Threaded

End Connection 2: Hose Thread

End Connections: Female Threaded x Hose Thread

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Height: 4 in

High Pressure: 200

Lead Law Compliance Level: Not Approved for Potable Water Applications

Low Pressure: 0

Material: [Steel, Plastic]

Material Type: Polymer

Maximum Temperature: 140

Minimum Temperature: 40

NSF Certified: No

Temperature Range: 40 to 140 Deg F

Type: WIWTG

UL Listed: No

Weight: 0.17

Width: 3-1/4 in