Watts

Series IWTG-NYC 2-1/2 in. Air Test Assembly Gauge

Part #WIWTGNYC005  |  Manufacturer Part #0069786

Diameter:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Black enamel steel case
  • Kostil polymer window
  • 2 percent accuracy, full range
  • Schrader type air valve with cap

Not Approved for Potable Water Applications

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

Collection: Series IWTG-NYC

Color Finish: Black Enamel

Color Finish Category: Blacks

Depth: 5 in

Diameter: 2-1/2 in

End Connection 1: Female Threaded

End Connections: Female Threaded

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 3-3/4 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Steel

Maximum Temperature: 176

Minimum Temperature: 14

Temperature Range: 14 to 176 Deg F

Weight: 1.26

Width: 3 in