1 in. Cast Copper Silicon Alloy FNPT Backflow Preventer
This product has been replaced by
Manufacturer Part #T063232
Series LF007 1 in. Cast Copper Silicon Alloy FNPT Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Top entry
- Modular construction
- Ease of maintenance - only one cover
- Lead-Free
- Low pressure drop
- No special tools required for servicing
- Top mounted Lead-Free ball valve test cock
- Compact design
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61 Annex G
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.5
- Collection:
- Series LF007
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cast Bronze
- Depth:
- 14-22/25 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Height:
- 5-1/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 13-1/4 in
- Material:
- Cast Copper Silicon Alloy
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Recommended Valve Application:
- Non-health Hazard, Potable Water
- Temperature Range:
- 33 to 180 Deg F (0.5 to 82 Deg C)
- UL Listed:
- Yes
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Operator:
- T-Handle
- Valve Seat Material:
- Plastic
- Valve Size:
- 1 in
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 12 lb