1/2 in. Cast Copper Silicon Alloy Union Backflow Preventer

You last purchased this on
 
Watts

Series LF007 1/2 in. Cast Copper Silicon Alloy Union Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LF007 1/2 in. Cast Copper Silicon Alloy Union Backflow Preventer

  • Fast #
  • Part #WLFU007QTD
  • Item #4525686
  • Manufacturer Part #0122602
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Modular compact design
  • Replaceable seats and seat discs
  • Lead free construction
  • Low pressure drop
  • Utilizes advanced ArmorTek™ coating technology to resist corrosion of internals
  • Top entry
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61-G
ASSE Standards:
ASSE 1015
AWWA:
AWWA C-510
BAA Compliant:
Yes
CSA Certified:
CSA B64.5
Collection:
Series LF007
Color Finish Category:
Copper Tones
Color Finish Name:
Cast Copper
Depth:
13 in
End Connection 1:
Union
End Connection 2:
Union
End Connections:
Union
FM Approved:
No
Height:
5 in
IAPMO Listed -:
Yes
Installation Type:
Horizontal
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12-13/16 in
Material:
Cast Copper Silicon Alloy
NSF:
NSF 61-G
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - High:
175
Recommended Valve Application:
Potable Water
Temperature Range:
33 to 180 Deg F (0.5 to 82 Deg C)
UL Listed:
Yes
Valve Body Material:
Cast Copper Silicon Alloy
Valve Body Style:
Straight
Valve Disc Material:
Rubber
Valve Operator:
Tee Handle
Valve Seat Material:
Rubber
Valve Size:
1/2 in
Valve Type:
Double Check Detector Assembly
Weight:
3.63 lb
Width:
7 in