3 in. Cast Iron FNPT Backflow Preventer

You last purchased this on
 
Watts

Series LF007 3 in. Cast Iron FNPT Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LF007 3 in. Cast Iron FNPT Backflow Preventer

  • Fast #
  • Part #WLF007OSYM
  • Item #4524875
  • Manufacturer Part #0122637
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Compact design
  • Replaceable seats and seat discs
  • Lead free construction
  • Top mounted Lead Free ball valve test cocks
  • 1?2 in. – 1 in. have tee handles
  • Low pressure drop
  • Ease of maintenance - only one cover
  • No special tools are required for servicing
  • Top entry
  • Fused epoxy coated cast iron body - 2-1?2 in. – 3 in.
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61-G
ASSE Standards:
ASSE 1015
AWWA:
AWWA C-510
BAA Compliant:
No
CSA Certified:
CSA B64.5
Coating:
Epoxy
Collection:
Series LF007
Depth:
37 in
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Height:
15 in
IAPMO Listed -:
Yes
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
34-1/4 in
Material:
Cast Iron
NSF:
NSF 61-G
NSF Certified:
Yes
Pressure - High:
175
Recommended Valve Application:
Non-health Hazard, Water
Temperature Range:
33 to 110 Deg F (0.5 to 43 Deg C)
UL Listed:
Yes
Valve Body Material:
Cast Iron
Valve Disc Material:
Rubber
Valve Operator:
Wheel Handle
Valve Seat Material:
Rubber
Valve Size:
3 in
Valve Type:
Double Check Detector Assembly
Weight:
185 lb
Width:
24 in