Series LF007 3/4 in. Union 175 psi Bronze Double Check Valve Assembly

Part #WLFU007M2QTZ3F  |  Item #4525818  |  Manufacturer Part #0122620

$ 477.75 EACH

Valve Size:

3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead free construction
  • Modular compact design
  • Replaceable seats and seat discs
  • Top entry

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

BAA Compliant: Yes

Collection: Series LF007

Color Finish: Cast Copper

Depth: 17 in

End Connection 1: Union

End Connection 2: Union

End Connections: Union

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Height: 7 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Bronze

Maximum Pressure: 175 psi

Maximum Temperature: 180

Minimum Temperature: 33

NSF Certified: No

Recommended Valve Application: Water

UL Listed: No

Valve Body Material: Cast Copper Silicon Alloy

Valve Body Style: Straight

Valve Disc Material: Rubber

Valve Seat Material: Rubber

Valve Size: 3/4 in

Valve Type: Double Check Valve

Weight: 7.5

Width: 10 in