Series LF008PCQT FNPT Epoxy Coated Copper Silicon Alloy 1 in. 150 psi BFP Vacuum Breaker

Part #WLF008PCQTG  |  Item #3920041  |  Manufacturer Part #0792026

$ 768.75 EACH
(Pricing is for 1 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead free construction
  • Polymer coated interior
  • Health hazard applications
  • Spill resistant

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASSE Standards: ASSE 1056

BAA Compliant: Yes

Coating: [Polymer, Epoxy]

Collection: Series LF008PCQT

Depth: 9-1/2 in

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Height: 4-1/2 in

Lead Law Compliant: Yes

Length: 7-1/2 in

Material: Bronze

Maximum Pressure: 150 psi

Maximum Temperature: 180

Minimum Temperature: 33

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: Angle

Valve Disc Material: Silicone

Valve Operator: T-Handle

Valve Seat Material: Engineered Plastic

Valve Size: 1 in

Valve Type: BFP Vacuum Breaker

Weight: 5.99

Width: 8-1/2 in