FNPT Epoxy Coated Copper Silicon Alloy 1/2 in. 150 psi BFP Vacuum Breaker
Series LF008PCQT FNPT Epoxy Coated Copper Silicon Alloy 1/2 in. 150 psi BFP Vacuum Breaker
Frequently Purchased Together
Product Details
- Polymer coated interior
- Health hazard applications
- Lead free construction
- Spill resistant
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1056
- BAA Compliant:
- Yes
- Coating:
- Polymer, Epoxy
- Collection:
- Series LF008PCQT
- Depth:
- 7-1/2 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Height:
- 5 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Style:
- Angle
- Valve Disc Material:
- Silicone
- Valve Operator:
- T-Handle
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 1/2 in
- Valve Type:
- BFP Vacuum Breaker
- Weight:
- 1.8 lb
- Width:
- 2-1/2 in