FNPT Epoxy Coated Copper Silicon Alloy 3/8 in. 150 psi BFP Vacuum Breaker
Series LF008PCQT FNPT Epoxy Coated Copper Silicon Alloy 3/8 in. 150 psi BFP Vacuum Breaker
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Standardly supplied with Tee handles
- Spill-resistant design for indoor use
- Standardly supplied with internal polymer coating
- Lead-Free
- Vent uses an O-ring for reliable operation
- Compact space saving design
- Modular cartridge for ease of service
- Affordable design
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1056
- BAA Compliant:
- Yes
- Coating:
- Polymer, Epoxy
- Collection:
- Series LF008PCQT
- Depth:
- 7-1/2 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 3-1/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/2 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Water
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Body Style:
- Angle
- Valve Disc Material:
- Silicone, Rubber
- Valve Operator:
- T-Handle
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 3/8 in
- Valve Type:
- BFP Vacuum Breaker
- Weight:
- 1.6 lb
- Width:
- 2-1/2 in