Watts

Series LF009 1/2 in. Cast Copper Silicon Alloy NPT 175 psi Backflow Preventer

Part #WLF009QTSD  |  Manufacturer Part #0122596

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead free bronze body construction for durability
  • Furnished with a strainer
  • Quarter turn full port resilient seated ball valve shutoffs
  • Single access cover and modular check construction for the ease of maintenance
  • Backflow preventer with reduced pressure zone assembly

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

BAA Compliant: Yes

Collection: Series LF009

Color Finish: Cast Bronze

Color Finish Category: Bronze Tones

Depth: 11-3/4 in

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Height: 5 in

Lead Law Compliant: Yes

Material: Bronze

Maximum Pressure: 175 psi

Maximum Temperature: 180

Minimum Temperature: 33

UL Listed: Yes

Valve Body Style: Inline

Valve Disc Material: Silicone

Valve Operator: T-Handle

Valve Seat Material: Engineered Plastic

Valve Size: 1/2 in

Valve Type: Backflow Preventer

Weight: 4.85

Width: 7-1/4 in