Watts Series LF009 Cast Copper Silicon Alloy NPT 175 psi Backflow Preventer

WLF009M2QTS

Valve Size

Starting at $828.41
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backflow preventer with reduced pressure zone assembly
  • Furnished with a strainer
  • Lead free bronze body construction for durability
  • Quarter turn full port resilient seated ball valve shutoffs
  • Single access cover and modular check construction for the ease of maintenance

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Collection
Series LF009
Color Finish
Cast Bronze
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Lead Law Compliant
Yes
Material
Cast Copper Silicon Alloy
Maximum Pressure
175 psi
Maximum Temperature
180
Minimum Temperature
33
UL Listed
Yes
Valve Body Style
Inline
Valve Disc Material
Silicone
Valve Operator
Lever Handle
Valve Seat Material
Engineered Plastic
Valve Size
1-1/4 in
Valve Type
Backflow Preventer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday