Watts Series LF100XL 3/4 in. Copper Alloy MNPT x FNPT 175# 210 Relief Valve

WLF100XL175210F

Manufacturer Part #: 0121344

Pressure Class

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Lead free copper alloy body construction
  • Unique thermostat with special thermo-bonded coating
  • Protects against excessive temperature and pressure during emergency conditions
  • ASME rated and CSA listed

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z21.22
Application
Water Heaters
BAA Compliant
Yes
Collection
Series LF100XL
Depth
2-1/2 in
End Connection 2
Female Threaded
End Connections
Male Threaded x Female Threaded
Fitting Size 2
3/4 in
Height
7-3/4 in
Lead Law Compliant
Yes
Maximum Pressure
131 psi
Maximum Temperature
210
Valve Type
Relief Valve
Weight
0.56
Width
1-11/25 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday