Watts

Series LF100XL 3/4 in. Copper Silicon Alloy MNPT x FNPT 100# 210 Relief Valve

Part #WLF100XLZ11100180F  |  Manufacturer Part #0121357

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead free copper alloy body construction
  • Unique thermostat with special thermo-bonded coating
  • Pressure set at 100 PSI (6.9 BAR)
  • ASME rated and CSA listed

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z21.22

Application: Water Heaters

BAA Compliant: Yes

Collection: Series LF100XL

Depth: 3 in

End Connection 1: Male Threaded

End Connection 2: Female Threaded

End Connections: Male Threaded x Female Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Height: 8 in

ISO Specifications: ISO 9001-2

Lead Law Compliant: Yes

Material: Copper Silicon Alloy

Maximum Pressure: 75 psi

Maximum Temperature: 210

Pressure Class: 100#

Recommended Valve Application: Water

Valve Operator: Lever Handle

Valve Size: 3/4 in

Valve Type: Relief Valve

Weight: 0.58

Width: 1 in