1/2 in. Thermostat Tempering Valve
Series LF1170 1/2 in. Thermostat Tempering Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Thermostat controls both hot and cold water
- Lead-Free
- Solid wax hydraulic principle thermostat assures dependable mixing of hot and cold water
- CSA certified B125 and ASSE 1017, IAMPO and UPC listed
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1017
- BAA Compliant:
- Yes
- CSA Certified:
- Yes
- Capacity:
- 23 GPM at 45PSI
- Collection:
- Series LF1170
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rough Bronze
- Depth:
- 2-1/20 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- Female Threaded
- End Connections:
- FPT x Female Threaded
- Flow Rate:
- 23 gpm
- Height:
- 5-7/16 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 200
- PipeTubing Size:
- 1/2 in
- Pressure - High:
- 45
- Pressure - Maximum:
- 150 psi
- Valve Body Material:
- Copper Silicon Alloy
- Valve Bonnet Type:
- Union
- Valve Size:
- 1/2 in
- Weight:
- 1.8 lb
- Width:
- 4-89/100 in