Watts

Series LF140 1 in. Brass FNPT 150# 210 Relief Valve

Part #WLF140X6G50210G  |  Manufacturer Part #0121457

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead free construction
  • Tamper resistant bonnet screws
  • 6 Inch thermostat length
  • Non-mechanical seat to disc alignment

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Water Heaters

BAA Compliant: Yes

Collection: Series LF140

Depth: 3-19/50 in

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Height: 16 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 6 in

Material: Bronze

Maximum Pressure: 113 psi

Maximum Temperature: 210

NSF Certified: No

Pressure Class: 150#

Recommended Valve Application: Water

Valve Size: 1 in

Valve Type: Relief Valve

Weight: 2.33

Width: 2-22/25 in