Series LF15M2 3/4 in. Copper and Plastic NPT Water Hammer Arrestor

Part #WLFLF15F  |  Item #4524886  |  Manufacturer Part #0750161

$ 41.82 EACH

Fitting Sizes:

3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Approved for installation with no access panel required
  • Maintenance free – piston is the only moving part
  • Air pre-load is 60psi
  • Factory air charged and permanently sealed
  • Lead-Free

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.26.1M

ASSE Standards: ASSE 1010

Application: Commercial

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Series LF15M2

Depth: 1-1/2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

GSA Approved: No

Height: 8-9/16 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Copper

Maximum Pressure: 150 psi

Maximum Temperature: 180

Minimum Temperature: 33

NSF Certified: Yes

NSF Specifications: NSF 372

Temperature Range: 33 to 180 Deg F

Weight: 0.84

Width: 1-3/8 in