Series LF223 2-1/2 in. Cast Iron FNPT Pressure Reducing Valve

Part #WLF223L  |  Item #3919930  |  Manufacturer Part #0298601

$ 3,839.25 EACH
(Pricing is for 2-1/2 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • NPT threaded female inlet by NPT threaded female outlet connections
  • Lead free iron body construction
  • Enlarged diaphragm, spring cage and seat orifice for high capacity performance
  • Serviceable in line
  • Disc holder removable for replacement of disc without dismantling the valve, no special tools are required
  • Sensitive spring and large diaphragm for accurate pressure control
  • High temperature resisting diaphragm for hot or cold water
  • Sealed spring cage
  • Maximum working pressure 300 PSI (20.7 BAR)

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61 Annex G, ANSI A112.26.2]

ASSE Standards: ASSE 1003

Application: [Commercial, Residential]

BAA Compliant: Yes

CSA Certified: CSA B356

Collection: Series LF223

Depth: 9-1/2 in

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

IAPMO Listed: Yes

ISO Specifications: ISO 9001-2008

Lead Law Compliant: Yes

Length: 9 in

Maximum Pressure: 300 psi

Maximum Temperature: 160

Minimum Temperature: 33

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

UL Listed: No

Valve Body Material: Cast Iron

Valve Body Style: Standard

Valve Disc Material: Copper Silicon Alloy

Valve Port Opening: Reduced Port

Valve Seat Material: Stainless Steel

Valve Size: 2-1/2 in

Valve Type: Pressure Reducing Valve

Weight: 32.5