Watts

Series LF223 2 in. 300 psi Brass FNPT Pressure Reducing Valve

Part #WLF223HPK  |  Manufacturer Part #0298591

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Serviceable in line
  • Lead free brass body construction
  • High pressure range 50 to 95 PSI (3.4 to 6.6 BAR)
  • Enlarged diaphragm, spring cage and seat orifice for high capacity performance
  • Serviceable in line
  • Disc holder removable for replacement of disc without dismantling the valve, no special tools are required
  • Sensitive spring and large diaphragm for accurate pressure control
  • High temperature resisting diaphragm for hot or cold water
  • Sealed spring cage

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.26

ASSE Standards: ASSE 1003

Application: Commercial

BAA Compliant: Yes

CSA Certified: CSA B356

Collection: Series LF223

Depth: 9-1/2 in

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Height: 15 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 8 in

Material: Cast Copper Silicon Alloy

Maximum Pressure: 300 psi

Maximum Temperature: 160

Minimum Temperature: 33

NSF Certified: No

Valve Disc Material: EPDM

Valve Seat Material: Stainless Steel

Valve Size: 2 in

Valve Type: Pressure Reducing Valve

Weight: 26.78

Width: 9-1/2 in