Watts Series LF223S 300 psi Brass FNPT Pressure Reducing Valve

WLF223S

Valve Size

2 in
Starting at $5107.28
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Disc holder removable for replacement of disc without dismantling the valve, no special tools are required
  • Enlarged diaphragm, spring cage and seat orifice for high capacity performance
  • High temperature resisting diaphragm for hot or cold water
  • Lead free brass body construction
  • NPT threaded female inlet with strainer by NPT threaded female outlet
  • Sealed spring cage
  • Sensitive spring and large diaphragm for accurate pressure control
  • Serviceable in line

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.26
ASSE Standards
ASSE 1003
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B356
Collection
Series LF223S
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi
Maximum Temperature
160
Minimum Temperature
33
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Valve Body Style
Standard
Valve Disc Material
EPDM
Valve Seat Material
Copper Silicon Alloy
Valve Size
2 in
Valve Type
Pressure Reducing Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday