Watts

Series LF25AUB-Z3 1-1/4 in. 300# 125 psi Copper Silicon Alloy FNPT Union x FNPT Pressure Reducing Valve

Part #WLF25AUBHPZ3H  |  Manufacturer Part #0009372

Valve Size:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bypass feature controls thermal expansion pressure
  • Sealed spring cage with stainless steel cage screws
  • Integral stainless steel strainer removable for cleaning
  • Replaceable seat module

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

BAA Compliant: Yes

Coating: Corrosion Resistant

Collection: Series LF25AUB-Z3

Depth: 8-1/2 in

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Height: 9-63/100 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Copper Silicon Alloy

Maximum Pressure: 300 psi

Maximum Temperature: 160

Minimum Temperature: 33

NSF Certified: No

Pressure Class: 300#

Recommended Valve Application: Water

Valve Disc Material: EPDM

Valve Seat Material: Stainless Steel

Valve Size: 1-1/4 in

Valve Type: Pressure Reducing Valve

Weight: 8.65

Width: 4-1/2 in