1-1/4 in. 300 psi Cast Copper Silicon Alloy Double Union Solder Pressure Reducing Valve

You last purchased this on
 
Watts

Series LF25AUB-Z3 1-1/4 in. 300 psi Cast Copper Silicon Alloy Double Union Solder Pressure Reducing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LF25AUB-Z3 1-1/4 in. 300 psi Cast Copper Silicon Alloy Double Union Solder Pressure Reducing Valve

  • Fast #
  • Part #WLF25AUBSDUZ3H
  • Item #3920659
  • Manufacturer Part #0009382
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Sealed spring cage with stainless steel cage screws
  • Integral stainless steel strainer removable for cleaning
  • Double solder unions
  • Replaceable seat module
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.26.2
ASSE Standards:
ASSE 1003
Application:
Commercial, Residential
BAA Compliant:
Yes
CSA Certified:
CSA B356
Coating:
Corrosion Resistant
Collection:
Series LF25AUB-Z3
Depth:
13 in
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Height:
8-1/2 in
IAPMO Listed -:
Yes
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
11 in
Material:
Copper Silicon Alloy
Maximum Temperature:
160
Minimum Temperature:
33
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Recommended Valve Application:
Water
Valve Body Style:
Standard
Valve Disc Material:
EPDM
Valve Port Opening:
Standard Port
Valve Seat Material:
Stainless Steel
Valve Size:
1-1/4 in
Valve Type:
Pressure Reducing Valve
Weight:
10 lb
Width:
3-5/8 in