1-1/4 in. 35 psi Copper Silicon Alloy FNPT Union x FNPT Pressure Reducing Valve

You last purchased this on
 
Watts

Series LF25AUB-Z3 1-1/4 in. 35 psi Copper Silicon Alloy FNPT Union x FNPT Pressure Reducing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LF25AUB-Z3 1-1/4 in. 35 psi Copper Silicon Alloy FNPT Union x FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLF25AUBLPZ3H
  • Item #3920240
  • Manufacturer Part #0009373
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sealed spring cage with stainless steel cage screws
  • Integral stainless steel strainer removable for cleaning
  • Bypass feature controls thermal expansion pressure
  • Replaceable seat module
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.26.2
ASSE Standards:
ASSE 1003
Application:
Commercial, Residential
BAA Compliant:
Yes
CSA Certified:
CSA B356
Coating:
Corrosion Resistant
Collection:
Series LF25AUB-Z3
Depth:
8-1/2 in
End Connection 1:
Union NPT
End Connection 2:
FNPT
End Connections:
Union NPT x FNPT
Height:
9-63/100 in
IAPMO Listed -:
Yes
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
11 in
Material:
Brass
Maximum Temperature:
180
Minimum Temperature:
33
NSF Certified:
No
Pressure - Maximum:
300 psi
Valve Body Style:
Standard
Valve Disc Material:
Reinforced EPDM
Valve Port Opening:
Standard Port
Valve Seat Material:
Engineered Polymer
Valve Size:
1-1/4 in
Valve Type:
Pressure Reducing Valve
Weight:
8.5 lb
Width:
4-1/2 in