Series LF25AUB-Z3 1 in. Union Joint x NPT Brass 300 psi Pressure Reducing Valve

Part #WLF25AUBDUHPZ3G  |  Item #7101467  |  Manufacturer Part #0009319

$ 504.00 EACH

Valve Size:

1 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bypass feature controls thermal expansion pressure
  • Sealed spring cage with stainless steel cage screws
  • Integral stainless steel strainer removable for cleaning
  • Replaceable seat module

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 61 Annex G, ANSI A112.26.2]

ASSE Standards: ASSE 1003

Application: [Commercial, Residential]

BAA Compliant: Yes

CSA Certified: CSA B356

Coating: Corrosion Resistant

Collection: Series LF25AUB-Z3

Depth: 6-3/4 in

End Connection 1: Union NPT

End Connection 2: Union NPT

End Connections: Union NPT

FM Approved: No

Height: 8-1/4 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psi

Maximum Temperature: 160

Minimum Temperature: 33

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Recommended Valve Application: Water

UL Listed: No

Valve Body Material: Brass

Valve Disc Material: Reinforced EPDM

Valve Seat Material: Polymer

Valve Size: 1 in

Valve Type: Pressure Reducing Valve

Weight: 5.5

Width: 4 in