1/2 in. 75# Copper Silicon Alloy Union Female Threaded x FNPT Pressure Reducing Valve

You last purchased this on
 
Watts

Series LF25AUB-Z3 1/2 in. 75# Copper Silicon Alloy Union Female Threaded x FNPT Pressure Reducing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LF25AUB-Z3 1/2 in. 75# Copper Silicon Alloy Union Female Threaded x FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLF25AUBZ3D
  • Item #3919756
  • Manufacturer Part #0009217
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Bypass feature controls thermal expansion pressure
  • High temperature resistant reinforced diaphragm for hot water
  • Industry-trusted design with proven track record for longevity, reliability, and flow performance
  • Lead-Free
  • Serviceable in line
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI A112.26.2
ASSE Standards:
ASSE 1003
Application:
Commercial, Residential
BAA Compliant:
Yes
CSA Certified:
CSA B356
Coating:
Corrosion Resistant
Collection:
Series LF25AUB-Z3
Depth:
6-7/20 in
End Connection 1:
Union FNPT
End Connection 2:
FNPT
End Connections:
Union FNPT x FNPT
FM Approved:
No
Height:
7 in
IAPMO Listed -:
Yes
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-7/16 in
Maximum Temperature:
160
Minimum Temperature:
33
NSF:
NSF 61G
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Pressure Class:
75#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Cast Copper Silicon Alloy
Valve Body Style:
Standard
Valve Disc Material:
EPDM
Valve Port Opening:
Standard Port
Valve Seat Material:
Stainless Steel
Valve Size:
1/2 in
Valve Type:
Pressure Reducing Valve
Weight:
3.5 lb
Width:
3-1/8 in