Series LF25AUB-Z3 2 in. 300 psi Cast Copper Silicon Alloy Socket x FNPT Pressure Reducing Valve

Part #WLF25AUBSZ3K  |  Item #3920099  |  Manufacturer Part #0009464

$ 1,167.00 EACH
(Pricing is for 2 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Solder union inlet
  • Sealed spring cage with stainless steel cage screws
  • Integral stainless steel strainer removable for cleaning
  • Replaceable seat module

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.26.2

ASSE Standards: ASSE 1003

Application: [Commercial, Residential]

BAA Compliant: Yes

CSA Certified: CSA B356

Coating: Corrosion Resistant

Collection: Series LF25AUB-Z3

End Connection 1: Socket

End Connection 2: FNPT

End Connections: Socket x FNPT

Height: 9-19/50 in

IAPMO Listed: Yes

ISO Specifications: ISO 9001-2008

Lead Law Compliant: Yes

Material: Copper Silicon Alloy

Maximum Pressure: 300 psi

Maximum Temperature: 160

Minimum Temperature: 33

NSF Certified: No

Recommended Valve Application: Water

Valve Body Style: Standard

Valve Disc Material: EPDM

Valve Port Opening: Reduced Port

Valve Seat Material: Stainless Steel

Valve Size: 2 in

Valve Type: Pressure Reducing Valve

Weight: 12.6

Width: 7-1/2 in