Watts

Series LF25AUB-Z3 3/4 in. 125 psi Cast Copper Silicon Alloy Solder Union x FNPT Pressure Reducing Valve

Part #WLF25AUBSHPZ3F  |  Manufacturer Part #0009300

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bypass feature controls thermal expansion pressure
  • Sealed spring cage with stainless steel cage screws
  • Integral stainless steel strainer removable for cleaning
  • Replaceable seat module

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Commercial, Residential

BAA Compliant: Yes

Collection: Series LF25AUB-Z3

Depth: 6-1/2 in

End Connection 1: Solder Union

End Connection 2: Female Threaded

End Connections: Solder Union x Female Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Height: 3 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psi

Maximum Temperature: 160

Minimum Temperature: 33

NSF Certified: No

Valve Disc Material: Reinforced EPDM

Valve Size: 3/4 in

Valve Type: Pressure Reducing Valve

Weight: 3.8

Width: 6-11/25 in