Watts
Series LF25AUB-Z3 3/4 in. 300 psi Cast Copper Silicon Alloy Socket x FNPT Pressure Reducing Valve
Part #WLF25AUBSZ3F | Item #3920073 | Manufacturer Part #0009282
Valve Size
Product Details
- Solder union inlet
- Sealed spring cage with stainless steel cage screws
- Integral stainless steel strainer removable for cleaning
- Replaceable seat module
- Suitable for up to 300 PSI
- Pressure range can be adjusted from 25 to 75 PSI
- Temperature range is 33 to 160 degrees F
- Designed to reduce incoming water pressure to protect plumbing systems
- Designed to reduce water consumption for commercial, industrial and residential applications
Specifications
ADA Compliant: No
ANSI Specifications: ANSI A112.26.2
ASSE Standards: ASSE 1003
Application: [Commercial, Residential]
BAA Compliant: Yes
CSA Certified: CSA B356
Coating: Corrosion Resistant
Collection: Series LF25AUB-Z3
Depth: 6-1/2 in
End Connection 1: Socket
End Connection 2: FNPT
End Connections: Socket x FNPT
Height: 3 in
IAPMO Listed: Yes
ISO Specifications: ISO 9001-2008
Lead Law Compliant: Yes
Length: 6-7/8 in
Material: Copper Silicon Alloy
Maximum Pressure: 300 psi
Maximum Temperature: 160
Minimum Temperature: 33
NSF Certified: No
Recommended Valve Application: Water
Valve Body Style: Standard
Valve Disc Material: EPDM
Valve Port Opening: Reduced Port
Valve Seat Material: Stainless Steel
Valve Size: 3/4 in
Valve Type: Pressure Reducing Valve
Weight: 3.5
Width: 6-11/25 in