3/4 in. 35 psi Copper Silicon Alloy FNPT Union x FNPT Pressure Reducing Valve

You last purchased this on
 
Watts

Series LF25AUB-Z3 3/4 in. 35 psi Copper Silicon Alloy FNPT Union x FNPT Pressure Reducing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LF25AUB-Z3 3/4 in. 35 psi Copper Silicon Alloy FNPT Union x FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLF25AUBLPZ3F
  • Item #3920226
  • Manufacturer Part #0009280
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Sealed spring cage with stainless steel cage screws
  • Integral stainless steel strainer removable for cleaning
  • Low pressure applications
  • Replaceable seat module
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.26.2
ASSE Standards:
ASSE 1003
Application:
Commercial, Residential
BAA Compliant:
Yes
CSA Certified:
CSA B356
Coating:
Corrosion Resistant
Collection:
Series LF25AUB-Z3
Depth:
6-1/2 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
3 in
IAPMO Listed -:
Yes
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-7/8 in
Material:
Copper Silicon Alloy
Maximum Temperature:
160
Minimum Temperature:
33
NSF Certified:
No
Pressure - Maximum:
300 psi
Product Type:
Valve
Valve Body Style:
Standard
Valve Disc Material:
EPDM
Valve Port Opening:
Standard Port
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve
Weight:
3.12 lb
Width:
6-11/25 in