FNPT Brass 1/2 in. 125 psi BFP Vacuum Breaker
Series LF288A FNPT Brass 1/2 in. 125 psi BFP Vacuum Breaker
Package Quantity Info:
EA: 1 IP: 1 CA: 50-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Full size orifice for maximum flow
- Female NPT inlet and outlet
- Lead free construction
- Hot or cold water
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.1.1
- ASSE Standards:
- ASSE 1001
- BAA Compliant:
- No
- CSA Certified:
- CSA B64
- Collection:
- Series LF288A
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Depth:
- 2-19/100 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Height:
- 3-3/50 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- Valve Disc Material:
- Silicone
- Valve Seat Material:
- Silicone
- Valve Size:
- 1/2 in
- Valve Type:
- BFP Vacuum Breaker
- Weight:
- 0.51 lb
- Width:
- 1-22/25 in