Watts
Series LF288A FNPT Brass 2 in. 125 psi BFP Vacuum Breaker
Part #WLF288AM2K | Item #4384675 | Manufacturer Part #0792043
Valve Size
Product Details
- Full size orifice for maximum flow
- Lightweight disc assembly prevents spilling under all rates of flow
- Lead-Free
Specifications
ADA Compliant: No
ASSE Standards: ASSE 1001
BAA Compliant: No
Collection: Series LF288A
Color Finish: Brass
Color Finish Category: Brass Tones
Depth: 7-63/100 in
End Connection 1: FPT
End Connection 2: FPT
End Connections: FPT
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Height: 5-1/8 in
Lead Law Compliant: Yes
Length: 4 in
Material: Brass
Maximum Pressure: 125 psi
Maximum Temperature: 180
Minimum Temperature: 33
NSF Certified: Yes
NSF Specifications: NSF 61G
UL Listed: No
Valve Body Material: Brass
Valve Disc Material: Silicone
Valve Seat Material: Silicone
Valve Size: 2 in
Valve Type: BFP Vacuum Breaker
Weight: 84
Width: 4-11/25 in