Series LF288A FNPT Brass 3/8 in. 125 psi BFP Vacuum Breaker

Part #WLF288ACC  |  Item #3920816  |  Manufacturer Part #0792053

$ 150.38 EACH
(Pricing is for 3/8 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lead free construction
  • Chrome finish
  • Female NPT inlet and outlet
  • Hot or cold water

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.1.1

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B64.1.1

Collection: Series LF288A

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-19/100 in

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Height: 3-3/50 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 180

Minimum Temperature: 33

NSF Certified: No

Recommended Valve Application: Water

UL Listed: No

Valve Disc Material: Silicone

Valve Seat Material: Silicone

Valve Size: 3/8 in

Valve Type: BFP Vacuum Breaker

WaterSense Labeled: No

Weight: 0.34

Width: 1-22/25 in