1 In. FIP x Copper Solder 250 PSI Dielectric Union

You last purchased this on
 
Watts

Series LF3001A 1 In. FIP x Copper Solder 250 PSI Dielectric Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LF3001A 1 In. FIP x Copper Solder 250 PSI Dielectric Union

  • Fast #
  • Part #WLF3001AG
  • Item #3920313
  • Manufacturer Part #0009866
3.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Polysulfone insulator
  • Commercial and residential application
  • Buna-N gasket
  • Lead-Free
  • Meets federal specifications for tensile strength and thread end connections
  • BAA compliant
  • Installed between pipes made from dissimilar metals and is used on applications such as hot water storage tanks, water and air conditioners, processing tanks, steam, gas, and water piping
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASTM:
ASTM A-108, ASTM B-371, ASTM B-633-85
BAA Compliant:
Yes
Collection:
Series LF3001A
End Connection 1:
FIPT
End Connection 2:
Solder
End Connections:
FIPT x Solder
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Dielectric Union
Height:
2-7/50 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/2 in
Material:
Steel
Maximum Temperature:
180
Pressure - Maximum:
250 psi
Type:
WLF3001AG
Weight:
0.59 lb
Width:
1-22/25 in