Series LF3001A 1/2 In. FIP x Copper Solder 250 PSI Dielectric Union

Part #WLF3001AD  |  Item #3920291  |  Manufacturer Part #0009864

$ 15.57 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #WLF3001ADItem #3920291Mfr. Part #0009864

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.57 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #WLF3001AFItem #3920307Mfr. Part #0009865

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.57 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #WLF3001AGItem #3920313Mfr. Part #0009866

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.19 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #WLF3001AHItem #3920318Mfr. Part #0009867

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 54.19 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #WLF3001AJItem #3920327Mfr. Part #0009868

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 78.75 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #WLF3001AKItem #3920341Mfr. Part #0009869

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 111.38 /EACH
    Added to your cart. View Cart

Product Details

  • Buna-N gasket
  • Polysulfone insulator
  • Commercial and residential application
  • Installed between pipes made from dissimilar metals and is used on applications such as hot water storage tanks, water and air conditioners, processing tanks, steam, gas, and water piping
  • BAA compliant
  • Lead-Free
  • Meets federal specifications for tensile strength and thread end connections

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASTM Specifications: [ASTM A-108, ASTM B-371, ASTM B-633-85]

BAA Compliant: Yes

Collection: Series LF3001A

End Connection 1: FIPT

End Connection 2: Solder

End Connections: FIPT x Solder

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Height: 1-79/100 in

Lead Law Compliant: Yes

Length: 1-7/8 in

Material: Steel

Maximum Pressure: 250 psi

Maximum Temperature: 180

Type: WLF3001AD

Weight: 0.36

Width: 1-11/25 in